Dual Tech Occupancy Sensor, White

Item #: 584113

Cat #: ONW-D-1001-MV-W

UPC: 080083524709

Documents & Guides
Dual Tech Single Level Occupancy Sensor, No Neutral, 120/277V, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Dual Tech Single Level Occupancy Sensor, No Neutral, 120/277V, White
The Dual Technology Single Level Occupancy Sensing Wall Switch is a motion sensing lighting control and conventional wall switch all-in-one that is used to for energy savings and convenience. The ONW-D-1001-MV-N combines Ultrasonic and Passive Infrared (PIR) sensor technologies to monitor a room for occupancy to deliver maximum energy savings and ensure the greatest sensitivity and coverage for tough applications without the threat of false triggers. The sensor includes self-adaptive technology that continuously self-adjusts sensitivity and time delay in real-time, maximizing the potential energy savings that are available in the particular application. The EcoMeter provides a visual indicator of energy usage, increasing end user awareness and reminding individuals to take control of their lighting to maximize energy savings.
Also known as: 080083524709, ONW-D-1001-MV-W, Gofrom

Specifications

Mounting: Switch
Volts AC: 347
Color: White
Angle: 180°
Volts AC Range: 120 - 277
Mounting: Switch
Color: White
Volts AC Range: 120 - 277
Volts AC: 347
Angle: 180°

Customer Reviews

No reviews for this product
(0)