Skip to main content
Locations
Brands
Shop Categories
Shop over 1 million products
Quick Add
Save time and order faster
Brands
Browse and search
Support
Live Chat & help desk
About Us
Account Selected
Account
Bill pay, preferences, quotes, etc.
Sign Out
... 90° Rated SOOW Portable Cord
Share
Omni Cable
OMNI 16AWG 16COND SO
Item #: 58393
Cat #: B11616
UPC:
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
OMC B11616 16G 16C SOOW 600V
View product detail below
Associated
Substitutes
Others Bought
Overview
OMC B11616 16G 16C SOOW 600V
Also known as:
B11616
Specifications
Customer Reviews
No reviews for this product
(0)
Write a Review
Close
Close and Retry