Enclosure, Rack Mount, 4RMU, 12 Fap/FMP Adapter Panels, Black

Item #: 58377

Cat #: FRME4

UPC: 074983854868

Sign In or Register to view pricing and more.
Enclosure, Rack Mount, 4 RMU, for Up to 12 FAP or FMP Adapter Panels, Fixed Bulkhead Design, 6.62 Inch Height x 17.16 Inch Width x 11.80 inch Depth

Overview

Enclosure, Rack Mount, 4 RMU, for Up to 12 FAP or FMP Adapter Panels, Fixed Bulkhead Design, 6.62 Inch Height x 17.16 Inch Width x 11.80 inch Depth
The Panduit® Opticom® Rack Mount Fiber Enclosure ensures network reliability by housing, organizing, managing and protecting up to 288 fiber optic cable, terminations, splices, connectors and patch cords using up to 12 FAP or FMP adapter panels. Because of this versatility, the enclosure is able to serve as a transition from backbone cabling to distribution switching, an interconnect to active equipment, or as a cross-connect or interconnect in a main or horizontal distribution area. Users can even easily access the fibers through a fixed bulkhead design. Steel, 4 RU, 12 ports, 6.62"H x 17.16"W x 11.80"D (87.6mm x 168.1mm x 299.7mm), Black, 1pc.
Also known as: 074983854868, FRME4

Specifications

Size: 4RMU
Mounting: Rack
Color: Black
Height: 6.620 in
Width: 17.160 in
Depth: 11.800 in
Size: 4RMU
Color: Black
Width: 17.160 in
Mounting: Rack
Height: 6.620 in
Depth: 11.800 in

Customer Reviews

No reviews for this product
(0)