18 AWG MTW/TEW 16 Strand TC 600/1000V Green

Item #: 583546

Cat #: L718ST-04

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
18 AWG MTW/TEW 16 Strand TC 600/1000V Green UL 1015/1230/1032

Overview

18 AWG MTW/TEW 16 Strand TC 600/1000V Green UL 1015/1230/1032
Also known as: L718ST-04

Specifications

Gauge: 18
Color: Green
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 18
Material: Copper
Conductors: 1
Color: Green
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)