PDT FAP3WEIDSC FAP W/3 SC

Item #: 58339

Cat #: FAP3WEIDSC

UPC: 074983850198

Sign In or Register to view pricing and more.
FAP3WEIDSC FAP W/3 SCAdapter Plate, MM (OM1), Duplex SC, Capacity: (6) Fibers, Phospor Bronze Sleeve, Color: Electric Ivory.

Overview

FAP3WEIDSC FAP W/3 SCAdapter Plate, MM (OM1), Duplex SC, Capacity: (6) Fibers, Phospor Bronze Sleeve, Color: Electric Ivory.
Fiber adapter panels contain TIA/EIA-604 FOCIS compliant or compatible simplex or duplex fiber optic adapters and meet or exceed TIA/EIA-568-C.3 requirements. Fiber adapter panels include horizontal and vertical MPO adapters, LC, keyed LC, SC, ST, FC, fiber optic adapters. Fiber optic adapters include zirconia ceramic split sleeves to fit specific network requirements. LC and SC adapter housing colors follow the TIA/EIA-568-C.3 suggested color identification scheme. Multimedia modular panels allow customization of installation for applications requiring integration of fiber optic and copper cables. Blank fiber adapter panels reserve fiber adapter panel space for future use. All fiber adapter panels snap quickly into the front of fiber optic patch panels and enclosures for easy network deployment or moves, adds, and changes.
Also known as: 074983850198, FAP3WEIDSC

Specifications

Type: Adapter, Multimode
Color: Black
Number of Ports: 6
Connector Type: SC
Type: Adapter, Multimode
Number of Ports: 6
Color: Black
Connector Type: SC

Customer Reviews

No reviews for this product
(0)