Transformer, Control, Ventilated, 1PH, 500VA, 120 x 240 - 120/240

Item #: 582856

Cat #: 35-6025

UPC: 782490356262

Documents & Guides
Transformer, Control, Ventilated, 1-Phase, 500 VA, 120 x 240 Volt Primary - 120/240 Volt Secondary, NEMA 1
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Control, Ventilated, 1-Phase, 500 VA, 120 x 240 Volt Primary - 120/240 Volt Secondary, NEMA 1
Also known as: 782490356262, 35-6025

Specifications

Type: Industrial Control, Transformer
Volts AC: 120, 240
Phase: 1
Volt Amps: 500
Primary Voltage: 120/240
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 120/240
Volts AC: 120, 240
Volt Amps: 500

Customer Reviews

No reviews for this product
(0)