Search results
178 Found
Dongan Transformer
Transformer, Ignition, Universal, 6000V Secondary, 120VAC Primary
Item #: 66863
CAT #: A06-SA6
UPC: 782490120207
Company wide:
0
in stock
Dongan Transformer
Transformer, Ignition, Universal, 6000V Secondary, 120VAC Primary
Item #: 264808
CAT #: A06-SA6X
UPC: 782490120351
Company wide:
0
in stock
Dongan Transformer
Control Transformer, 150VA, Primary 240/480, Secondary 120/110, 1PH
Item #: 177687
CAT #: 33-150-PM
UPC: 782490331757
Company wide:
0
in stock
Dongan Transformer
240 2X5,000 IGN IND
Item #: 69077
CAT #: C10-LF3
UPC: 782490240554
Company wide:
0
in stock
Dongan Transformer
250VA 120 10 000 60HZ
Item #: 69083
CAT #: A10-LA22
UPC: 782490121013
Company wide:
0
in stock
Dongan Transformer
560VA 120 15 000 (2X5
Item #: 748963
CAT #: A15-LA61
UPC: 782490122058
Company wide:
0
in stock
Dongan Transformer
Transformer, Ignition, Universal, 10,000V Secondary, 120VAC Primary
Item #: 69093
CAT #: A10-LA2
UPC: 782490121006
Company wide:
0
in stock
Dongan Transformer
INDUSTRIAL CONTROL
Item #: 72041
CAT #: 50-2000-053
UPC: 782490502003
Company wide:
0
in stock
Dongan Transformer
INDUSTRIAL CONTROL
Item #: 72019
CAT #: 50-0150-053
UPC: 782490500153
Company wide:
0
in stock
Dongan Transformer
INDUSTRIAL CONTROL
Item #: 99998
CAT #: 50-0050-053
UPC: 782490500054
Company wide:
0
in stock
Dongan Transformer
3KVA 240X480 120/240 60HZ
Item #: 75068
CAT #: 85-1050SH
UPC: 782490801502
Company wide:
0
in stock
Dongan Transformer
120 5,000 60HZ IGN IND
Item #: 210173
CAT #: A05-SA6
UPC: 782490120108
Company wide:
0
in stock
Dongan Transformer
DON 50-3000-134 3000VA 240X480
Item #: 279820
CAT #: 50-3000-134
UPC: 782490401375
Company wide:
0
in stock
Dongan Transformer
DON 85-1025SH .50KVA 240X480
Item #: 667156
CAT #: 85-1025SH
UPC: 782490351755
Company wide:
0
in stock
Dongan Transformer
Transformer, Ignition, Universal, 6000V Secondary, 120VAC Primary
Transformer, Ignition, Universal, 6000 Volt Secondary, 120 Volt AC Primary, 175 VA, 20 mAmp, End Ground, Industrial Gas & Oil Series
Item #: 66863
CAT #: A06-SA6
UPC: 782490120207
Category:
120 - 6000 VAC Ignition Transformers
Company wide:
0
in stock
Dongan Transformer
Transformer, Ignition, Universal, 6000V Secondary, 120VAC Primary
Transformer, Ignition, Universal, Epoxy Filled, 6000 Volt Secondary, 120 Volt AC Primary, 175 VA, 20 mAmp, End Ground, Industrial Gas & Oil Series
Item #: 264808
CAT #: A06-SA6X
UPC: 782490120351
Category:
120 - 6000 VAC Ignition Transformers
Company wide:
0
in stock
Dongan Transformer
Control Transformer, 150VA, Primary 240/480, Secondary 120/110, 1PH
Control Transformer, 150VA, Primary 240/480V, 60 Hz, Secondary 120V, 60 Hz, 110V, 50 Hz, 1-Phase
Item #: 177687
CAT #: 33-150-PM
UPC: 782490331757
Company wide:
0
in stock
Dongan Transformer
240 2X5,000 IGN IND
DON C10-LF3 240 2X5,000 IGN IND
Item #: 69077
CAT #: C10-LF3
UPC: 782490240554
Category:
120 - 6000 VAC Ignition Transformers
Company wide:
0
in stock
Dongan Transformer
250VA 120 10 000 60HZ
250VA 120 10 000 60HZ
Item #: 69083
CAT #: A10-LA22
UPC: 782490121013
Category:
120 - 6000 VAC Ignition Transformers
Company wide:
0
in stock
Dongan Transformer
560VA 120 15 000 (2X5
560VA 120 15 000 (2X5 000) 60HZ
Item #: 748963
CAT #: A15-LA61
UPC: 782490122058
Category:
120 - 6000 VAC Ignition Transformers
Company wide:
0
in stock
Dongan Transformer
Transformer, Ignition, Universal, 10,000V Secondary, 120VAC Primary
Transformer, Ignition, Universal, 10,000 Volt Secondary, 120 Volt AC Primary, 250 VA, 22 mAmp, End Ground, Industrial Gas & Oil Series
Item #: 69093
CAT #: A10-LA2
UPC: 782490121006
Category:
Power Monitoring Relays
Company wide:
0
in stock
Dongan Transformer
INDUSTRIAL CONTROL
DON 50-2000-053 INDUSTRIAL CONTROL
Item #: 72041
CAT #: 50-2000-053
UPC: 782490502003
Company wide:
0
in stock
Dongan Transformer
120 VOLT PRIMARY
DON A10-LA2XL-1 120 VOLT PRIMARY
Item #: 474199
CAT #: A10-LA2XL-1
UPC:
Category:
120 - 6000 VAC Ignition Transformers
Company wide:
0
in stock
Dongan Transformer
INDUSTRIAL CONTROL
DON 50-0150-053 INDUSTRIAL CONTROL
Item #: 72019
CAT #: 50-0150-053
UPC: 782490500153
Company wide:
0
in stock
Dongan Transformer
INDUSTRIAL CONTROL
DON 50-0050-053 INDUSTRIAL CONTROL
Item #: 99998
CAT #: 50-0050-053
UPC: 782490500054
Company wide:
0
in stock
Dongan Transformer
3KVA 240X480 120/240 60HZ
3KVA 240X480 120/240 60HZ
Item #: 75068
CAT #: 85-1050SH
UPC: 782490801502
Company wide:
0
in stock
Dongan Transformer
120 5,000 60HZ IGN IND
DON A05-SA6 120 5,000 60HZ IGN IND
Item #: 210173
CAT #: A05-SA6
UPC: 782490120108
Company wide:
0
in stock
Dongan Transformer
TWIN SPARK IGNITION
TWIN SPARK IGNITION TRANSFORMER 120VAC SECONDARY 6000V
Item #: 1003675
CAT #: A12-LF3
UPC:
Company wide:
0
in stock
Dongan Transformer
DON 50-3000-134 3000VA 240X480
DON 50-3000-134 INDUSTRIAL CONTROL
Item #: 279820
CAT #: 50-3000-134
UPC: 782490401375
Company wide:
0
in stock
Dongan Transformer
DON 85-1025SH .50KVA 240X480
DON 85-1025SH .50KVA 240X480 120/240 60HZ
Item #: 667156
CAT #: 85-1025SH
UPC: 782490351755
Company wide:
0
in stock