9W Springlamp

Item #: 582754

Cat #: 4890930K

UPC: 762148115427

Sign In or Register to view pricing and more.
Documents & Guides
TCP 4890930K 9W SPRNGLMP 30K

Overview

TCP 4890930K 9W SPRNGLMP 30K
Also known as: 762148115427, 4890930K

Specifications

Lumens: 600
Color Temperature: 3000 (Warm White)
Color: White
Type: Electronic
Wattage: 9
Light Technology: Fluorescent
Lumens: 600
Color: White
Wattage: 9
Color Temperature: 3000 (Warm White)
Type: Electronic
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)