90° 1/2 Snap2it Snap In

Item #: 58275

Cat #: 4090AST

UPC: 018997040909

Sign In or Register to view pricing and more.
Documents & Guides
3/8 inch, 90° Snap-In Connector, Features:for 0.485 To 0.612 In Cable, 1.222 In Width X 3.46 In Length, With Insulated Throat And Red Tinted Inside Clip, Application:ac/mc/hcf Steel And Aluminum Cable, Standard:ul, Csa, Size:0.37in, Material:die Cast Zinc

Overview

3/8 inch, 90° Snap-In Connector, Features:for 0.485 To 0.612 In Cable, 1.222 In Width X 3.46 In Length, With Insulated Throat And Red Tinted Inside Clip, Application:ac/mc/hcf Steel And Aluminum Cable, Standard:ul, Csa, Size:0.37in, Material:die Cast Zinc
Also known as: 018997040909, 4090AST

Specifications

Diameter: 1/2 in
Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)