This product has been discontinued.
MC/AC/Flex Connector, 3/8", 90°, Snap-In, Insulated, Die Cast Zinc
Item #: 58258
Cat #: 3890AST
UPC: 018997038906
Sign In or Register to view pricing and more.
Documents & Guides
3/8 inch, 90° Snap-In Connector, for 0.405 To 0.612 In Cable, 1.222 In Width X 3.081 In Length, With Insulated Throat, Application:AC/MC/HCF Steel And Aluminum Cable, Standard: UL, CSA, size:0.37in, Material: Die Cast Zinc
Overview
3/8 inch, 90° Snap-In Connector, for 0.405 To 0.612 In Cable, 1.222 In Width X 3.081 In Length, With Insulated Throat, Application:AC/MC/HCF Steel And Aluminum Cable, Standard: UL, CSA, size:0.37in, Material: Die Cast Zinc
remove from IDW/discontinued
Also known as: 018997038906, 3890AST
Specifications
Diameter: | 3/8 in |
Diameter: | 3/8 in |
Customer Reviews
No reviews for this product
(0)