4 Hour 125-277 V Spdt White

Item #: 582081

Cat #: FD34HW

UPC: 078275185814

Sign In or Register to view pricing and more.
Documents & Guides
Int-mat Fd34hw 4hr. Spring wound Timer Without Hold Feat Ure Single Pole Double Throw With White Wall Plate

Overview

Int-mat Fd34hw 4hr. Spring wound Timer Without Hold Feat Ure Single Pole Double Throw With White Wall Plate
The FD Series Decorator Countdown Timers are designed to replace any standard or decorator style wall switch, single- or multi-gang. These mechanical timers do not require electricity to operate. They automatically limit the ON times for fans, lighting, motors, heaters and other energy consuming loads.
Also known as: 078275185814, FD34HW, Trucker

Specifications

Amps: 10
Type: SPDT, Auto-Off Timer
Range: 4 hr
Color: White
Standards: California Proposition 65
Volts AC Range: 125 - 277
Amps: 10
Range: 4 hr
Standards: California Proposition 65
Type: SPDT, Auto-Off Timer
Color: White
Volts AC Range: 125 - 277

Customer Reviews

No reviews for this product
(0)