Mounting Brackets, 89D, White

Item #: 58201

Cat #: WB89D

UPC: 074983620531

Mounting Brackets, 89D, White, Wall mount bracket accepts 12-port snap-in faceplate patch panel. Also can be used to mount 66 blocks. Height: 3.38", Depth 3.38" Width 9.25"
Sign In or Register to view pricing and more.

No associated products found.

Overview

Mounting Brackets, 89D, White, Wall mount bracket accepts 12-port snap-in faceplate patch panel. Also can be used to mount 66 blocks. Height: 3.38", Depth 3.38" Width 9.25"
Physical infrastructure is a strategic foundation that can help futureproof your business. Panduit’s industrial electrical and network infrastructure ensures smart, scalable, and efficient connectivity solutions across the enterprise to help you compete and succeed in a constantly evolving global marketplace.
Also known as: 074983620531, WB89D

Specifications

Color: White
Type: 66 Style
Color: White
Type: 66 Style

Customer Reviews

No reviews for this product
(0)