
Wireway, Type 1, Screw Cover, 4" x 4" x 12", Steel, Gray, Knockouts
Item #: 581928
Cat #: 4412-GSC1
UPC: 784572106277
Documents & Guides
Wireway, Type 1, Screw Cover, 4" x 4" x 12", Steel, Gray, Knockouts
Sign In or Register to view pricing and more.
No associated products found.
Overview
Wireway, Type 1, Screw Cover, 4" x 4" x 12", Steel, Gray, Knockouts
Also known as: 784572106277, 4412-GSC1
Specifications
Length: | 12 in |
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Width: | 4 in |
Height: | 4 in |
Material: | Steel |
Length: | 12 in |
Color: | Gray |
Height: | 4 in |
IP/NEMA Rating: | NEMA 1 |
Width: | 4 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)