Pull Box, NEMA 1, Screw Cover, 6" x 6" x 4", Painted, KOs

Item #: 581921

Cat #: 664-SC1

UPC: 784572108011

Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Screw Cover, Size: 6 Inch x 6 Inch x 4 Inch, Material: Steel, Finish: Gray Polyester Powder Coat, Knockouts

Overview

Pull Box, NEMA 1, Screw Cover, Size: 6 Inch x 6 Inch x 4 Inch, Material: Steel, Finish: Gray Polyester Powder Coat, Knockouts
Also known as: 784572108011, 664-SC1

Specifications

Depth: 4 in
Mounting: Surface
Size: 6 x 6 x 4 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Depth: 4 in
Size: 6 x 6 x 4 in
Color: Gray
Material: Steel
Mounting: Surface
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)