MLB 8824-GSC1 N1 SCREW CVR GUTTER

Item #: 581918

Cat #: 8824-GSC1

UPC: 784572109254

Sign In or Register to view pricing and more.
MLB 8824-GSC1 N1 SCREW CVR GUTTER 10925

Overview

MLB 8824-GSC1 N1 SCREW CVR GUTTER 10925
Also known as: 784572109254, 8824-GSC1

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Length: 24 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Color: Gray
Length: 24 in
Height: 8 in

Customer Reviews

No reviews for this product
(0)