![N1 SCREW COVER ENCL 10955 N1 SCREW COVER ENCL 10955](https://rexel-cdn.com/products/image.jpg?i=6406C037-EC1F-4B30-A93D-929F2AC2C207&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
8x6x8 Screw Cover Type 1 UL Listed Steel Knockouts ANSI 61 Gray Cover with Teardrop Slots Mounting Holes in Back
Overview
8x6x8 Screw Cover Type 1 UL Listed Steel Knockouts ANSI 61 Gray Cover with Teardrop Slots Mounting Holes in Back
Also known as: 784572109551, 886-SC1
Specifications
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Material: | Steel |
Size: | 8 x 8 x 6 in |
IP/NEMA Rating: | NEMA 1 |
Material: | Steel |
Color: | Gray |
Size: | 8 x 8 x 6 in |
Customer Reviews
No reviews for this product
(0)