200A 4T RL OU -TG 14011

Item #: 581907

Cat #: U7040-O-TG

UPC: 784572140110

Sign In or Register to view pricing and more.
Documents & Guides
4 TERM RNGLS PLAIN TOP TRIPLEX GND

Overview

4 TERM RNGLS PLAIN TOP TRIPLEX GND
Also known as: 784572140110, U7040-O-TG

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 600
Standards: California Proposition 65
Mounting: Surface
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)