Wireway, Type 1, Screw Cover, 6" x 6" x 24", Steel, Gray, Knockouts

Item #: 581869

Cat #: 6624-GSC1

UPC: 784572107861

Documents & Guides
Wireway, Type 1, Screw Cover, 6" x 6" x 24", Steel, Gray, Knockouts
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway, Type 1, Screw Cover, 6" x 6" x 24", Steel, Gray, Knockouts
Also known as: 784572107861, 6624-GSC1

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Length: 24 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Color: Gray
Length: 24 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)