Pull Box, NEMA 1, Screw Cover, 8" x 8" x 4", Painted, KOs

Item #: 581868

Cat #: 884-SC1

UPC: 784572109384

Documents & Guides
Pull Box, NEMA 1, Screw Cover, Size: 8 Inch x 8 Inch x 4 Inch, Material: Steel, Finish: Gray Polyester Powder Coat, Knockouts
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pull Box, NEMA 1, Screw Cover, Size: 8 Inch x 8 Inch x 4 Inch, Material: Steel, Finish: Gray Polyester Powder Coat, Knockouts
Also known as: 784572109384, 884-SC1

Specifications

Depth: 4 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Size: 8 x 8 x 4 in
Depth: 4 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in
Mounting: Surface
Color: Gray
Material: Steel
Size: 8 x 8 x 4 in

Customer Reviews

No reviews for this product
(0)