2
more
Female Disconnect, Nylon Fully Insulated, 16 - 14 AWG, .187" Tab, Blue
Item #: 58183
Cat #: DNF14-187FIB-C
UPC: 074983759804
Sign In or Register to view pricing and more.
Documents & Guides
Female Disconnect, Nylon Fully Insulated, 16 - 14 AWG, .187" Tab, Blue
Overview
Female Disconnect, Nylon Fully Insulated, 16 - 14 AWG, .187" Tab, Blue
Disconnect can be inserted and removed from the male tab without the use of tools for lower installed cost. Fully insulated design provides protection from electrical shorts. Internal wire stop assures proper length of insertion into terminal barrel, providing a higher quality connection. UL Flammability UL 94V-2/HB, maximum insulation temperature 221 Degrees Fahrenheit (105 Degrees Celsius). UL and CSA rated up to 600 Volts per UL 310.
Also known as: 074983759804, DNF14-187FIB-C
Specifications
Gender: | Female |
Color: | Blue |
Material: | Nylon |
Allowable Gauge Range: | 16 - 14 |
Gender: | Female |
Material: | Nylon |
Color: | Blue |
Allowable Gauge Range: | 16 - 14 |
Customer Reviews
No reviews for this product
(0)