ITE QS2200HH BREAKER 200A 2P

Item #: 581617

Cat #: QS2200HH

UPC: 783087935556

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ITE QS2200HH BREAKER 200A 2P 120/240V 65KA HQS

Overview

ITE QS2200HH BREAKER 200A 2P 120/240V 65KA HQS
Also known as: 783087935556, QS2200HH

Specifications

Amps: 200
Poles: 2
Interrupt Rating AC: 65 kA
Amps: 200
Interrupt Rating AC: 65 kA
Poles: 2

Customer Reviews

No reviews for this product
(0)