16/4 STO Cord, Gray, 250'

Item #: 58158

Cat #: STO164GRY250RL

UPC: 980130430550

Documents & Guides
16/4 Type STO Portable Cord, Gray, 250 Foot Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

16/4 Type STO Portable Cord, Gray, 250 Foot Reel
Also known as: 980130430550, STO164GRY250RL

Specifications

Length: 250 ft
Material: Copper
Color: Gray
Volts AC: 600
Gauge: 16
Conductors: 4
Length: 250 ft
Color: Gray
Gauge: 16
Material: Copper
Volts AC: 600
Conductors: 4

Customer Reviews

No reviews for this product
(0)