
MV E-Rated Fuse 15500VAC 65A Clip-lock Series: D0R0 Visual Indicator
Item #: 83700
Cat #: A155C1D0R0-65E
UPC: 782001804480
Documents & Guides
Medium Voltage E-Rated Fuse 15500VAC 65A Clip-lock Series: D0R0 Visual Indicator Amp-Trap®
Sign In or Register to view pricing and more.
Overview
Medium Voltage E-Rated Fuse 15500VAC 65A Clip-lock Series: D0R0 Visual Indicator Amp-Trap®
Mersen Amp-Trap fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These general purpose current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They are single, double or triple barrels 3 inch diameter (size D) and mount in unique cam-locking clips for superior connections as well as easy installation and replacement.
Also known as: 782001804480, A155C1D0R0-65E
Specifications
Customer Reviews
No reviews for this product
(0)