Female Disconnect, Nylon Fully Insulated, 16 - 14 AWG, 0.187 x 0.020", Tab, Blue

Item #: 58145

Cat #: DNF14-188FIB-M

UPC: 074983759859

Sign In or Register to view pricing and more.
Female Disconnect, Nylon Fully Insulated, Funnel Entry, 16 - 14 AWG, 0.187 x 0.020 Inch Tab, Blue, Pack of 1000

Overview

Female Disconnect, Nylon Fully Insulated, Funnel Entry, 16 - 14 AWG, 0.187 x 0.020 Inch Tab, Blue, Pack of 1000
The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a blue, nylon housing. It has a tab size of 0.187 x 0.020" (4.8 x 0.5 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.78" (19.8 mm) long and 0.29" (7.4 mm) wide. The disconnect has a funnel entry barrel configuration and a butted seam barrel. It comes in boxes of 1000.
Also known as: 074983759859, DNF14-188FIB-M

Specifications

Gender: Female
Color: Blue
Material: Nylon
Allowable Gauge Range: 16 - 14
Gender: Female
Material: Nylon
Color: Blue
Allowable Gauge Range: 16 - 14

Customer Reviews

No reviews for this product
(0)