Flush Mount Programmable 24 Hour Timer

Item #: 580333

Cat #: EJ500

UPC: 078275135185

Sign In or Register to view pricing and more.
Documents & Guides
Astro In-Wall Timer allows up to 14 ON/OFF events per week, with an astronomic feature that that automatically adjust to sunrise/sunset. The timer also features an auto daylight saving time adjustment, and is single-pole or 3-way compatible for ease of installation. The timer can replace any standard wall light switch.

Overview

Astro In-Wall Timer allows up to 14 ON/OFF events per week, with an astronomic feature that that automatically adjust to sunrise/sunset. The timer also features an auto daylight saving time adjustment, and is single-pole or 3-way compatible for ease of installation. The timer can replace any standard wall light switch.
Also known as: 078275135185, EJ500

Specifications

Type: Astronomic, In-Wall, Digital
Amps: 4
Volts AC: 120
Color: White
Range: 7 day
Standards: California Proposition 65
Type: Astronomic, In-Wall, Digital
Volts AC: 120
Range: 7 day
Amps: 4
Color: White
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)