Patch Panel, Cat 6, 48 Port, RJ45

Item #: 57995

Cat #: DP48688TGY

UPC: 074983037100

Sign In or Register to view pricing and more.
Patch Panel, 48-port, Category 6, RJ45, 8-Position, 8-Wire

Overview

Patch Panel, 48-port, Category 6, RJ45, 8-Position, 8-Wire
Also known as: 074983037100, DP48688TGY

Specifications

Mounting: Rack
Size: 2RMU
Color: Gray
Width: 19 in
Number of Ports: 24
Connector Type: CAT 6
Mounting: Rack
Color: Gray
Number of Ports: 24
Size: 2RMU
Width: 19 in
Connector Type: CAT 6

Customer Reviews

No reviews for this product
(0)