T8 Striplight

Item #: 579751
Cat #: CT132BW2Q
UPC: 780354234527
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
T8 Striplight, 8', 32W, 120-277V

Overview

T8 Striplight, 8', 32W, 120-277V
Also known as: 780354234527, CT132BW2Q

Specifications

Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: T8 High Bay
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Type: T8 High Bay

Customer Reviews

No reviews for this product
(0)