C50M WITH COVER AND GASKET

Item #: 579722
Cat #: C50MCG
UPC: 786209868589
Sign In or Register to view pricing and more.
Documents & Guides
1/2 Inch Series 35 Unipak Type C Conduit Body, Cover and Gasket, Body Material and Finish Malleable Iron Zinc Plated with Aluminum, Acrylic Coating, Cover Material and Finish Stamped Steel Zinc Plated, Gasket Material Neoprene

Overview

1/2 Inch Series 35 Unipak Type C Conduit Body, Cover and Gasket, Body Material and Finish Malleable Iron Zinc Plated with Aluminum, Acrylic Coating, Cover Material and Finish Stamped Steel Zinc Plated, Gasket Material Neoprene
T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.
Also known as: 786209868589, C50MCG

Specifications

Material: Malleable Iron
Material: Malleable Iron

Customer Reviews

No reviews for this product
(0)