![NetKey® Surface Mount Box, 2-Port, Plenum, International White NetKey® Surface Mount Box, 2-Port, Plenum, International White](https://rexel-cdn.com/products/nk2bxiw-a.jpg?i=0D64EF66-6D21-4F7B-91A2-735F6D8499CE&f=420)
NetKey® Surface Mount Box, 2-Port, Plenum, International White
Item #: 57942
Cat #: NK2BXIW-A
UPC: 074983640478
Sign In or Register to view pricing and more.
Documents & Guides
NetKey® Surface Mount Box, 2-Port, Plenum, International White
Overview
NetKey® Surface Mount Box, 2-Port, Plenum, International White
The NetKey® Surface Mount Box is plenum rated and accepts two keystone modules. The box offers a variety of mounting options using adhesive tape, screws, or optional magnet. The box can be identified with an adhesive label and is international white.
Also known as: 074983640478, NK2BXIW-A
Specifications
Mounting: | Surface |
Color: | Off-White |
Gangs: | 1 |
Number of Ports: | 2 |
Mounting: | Surface |
Gangs: | 1 |
Color: | Off-White |
Number of Ports: | 2 |
Customer Reviews
No reviews for this product
(0)