Floor Warming Mat, 80 ft²

Item #: 579331

Cat #: QUICKNET-080X-2

UPC: 715629004369

Sign In or Register to view pricing and more.
Documents & Guides
Floor Warming Mat, 240V, 960 Watt, Dimensions: 20" x 48.9', 80 ft². ***Used as an extension, does not include Thermostat*** - DISC PER MFR

Overview

Floor Warming Mat, 240V, 960 Watt, Dimensions: 20" x 48.9', 80 ft². ***Used as an extension, does not include Thermostat*** - DISC PER MFR
Also known as: 715629004369, QUICKNET-080X-2

Specifications

Volts AC: 240
Width: 586.800 in
Volts AC: 240
Width: 586.800 in

Customer Reviews

No reviews for this product
(0)