Floor Warming Mat, 50 ft², 240V

Item #: 579329

Cat #: QUICKNET-050X-2

UPC: 715629004345

Sign In or Register to view pricing and more.
Documents & Guides
Floor Warming Mat, 208/240 Volt, 450/600 Watt, Dimensions: 20 inch x 30.5 foot, 50 ft². ***Used as an extension, does not include Thermostat*** - DISC PER MFR

Overview

Floor Warming Mat, 208/240 Volt, 450/600 Watt, Dimensions: 20 inch x 30.5 foot, 50 ft². ***Used as an extension, does not include Thermostat*** - DISC PER MFR
Also known as: 715629004345, QUICKNET-050X-2

Specifications

Wattage: 450, 600
Volts AC: 240, 208
Width: 30.500 ft
Wattage: 450, 600
Width: 30.500 ft
Volts AC: 240, 208

Customer Reviews

No reviews for this product
(0)