This product has been discontinued.
Floor Warming Mat, 100 ft², 120V
Item #: 579328
Cat #: QUICKNET-100X-1
UPC: 715629005694
Sign In or Register to view pricing and more.
Documents & Guides
Floor Warming Mat, 120 Volt, 1200 Watt, Dimensions: 20 inch x 61 foot, 100 ft². Used as an extension, does not include Thermostat
Overview
Floor Warming Mat, 120 Volt, 1200 Watt, Dimensions: 20 inch x 61 foot, 100 ft². Used as an extension, does not include Thermostat
Also known as: 715629005694, QUICKNET-100X-1
Specifications
Length: | 61 ft |
Volts AC: | 120 |
Wattage: | 1200 |
Length: | 61 ft |
Wattage: | 1200 |
Volts AC: | 120 |
Customer Reviews
No reviews for this product
(0)