This product has been discontinued.
Floor Warming Mat, 80 ft², Limited Quantities Available
Item #: 579326
Cat #: QUICKNET-080X-1
UPC: 715629005670
Sign In or Register to view pricing and more.
Documents & Guides
Floor Warming Mat, 120 Volt, 960 Watt, Dimensions: 20 inch x 48.9 foot, 80 ft². Used as an extension, does not include Thermostat
Overview
Floor Warming Mat, 120 Volt, 960 Watt, Dimensions: 20 inch x 48.9 foot, 80 ft². Used as an extension, does not include Thermostat
Also known as: 715629005670, QUICKNET-080X-1
Specifications
Volts AC: | 120 |
Length: | 586.800 in |
Volts AC: | 120 |
Length: | 586.800 in |
Customer Reviews
No reviews for this product
(0)