This product has been discontinued.
Floor Warming Mat, 20 ft², 120V
Item #: 579325
Cat #: QUICKNET-020X-1
UPC: 715629005588
Sign In or Register to view pricing and more.
Documents & Guides
Floor Warming Mat, 120 Volt, 240 Watt, Dimensions: 20 inch x 12.1 foot, 20 ft². Used as an extension, does not include Thermostat
Overview
Floor Warming Mat, 120 Volt, 240 Watt, Dimensions: 20 inch x 12.1 foot, 20 ft². Used as an extension, does not include Thermostat
Also known as: 715629005588, QUICKNET-020X-1
Specifications
Wattage: | 240 |
Volts AC: | 120 |
Length: | 12.100 ft |
Wattage: | 240 |
Length: | 12.100 ft |
Volts AC: | 120 |
Customer Reviews
No reviews for this product
(0)