This product has been discontinued.
Floor Warming Mat, 70 ft², 120V
Item #: 579322
Cat #: QUICKNET-070X-1
UPC: 715629005663
Sign In or Register to view pricing and more.
Documents & Guides
Floor Warming Mat, 120 Volt, 840 Watt, Dimensions: 20 inch x 42.7 foot, 70 ft². Used as an extension, does not include Thermostat
Overview
Floor Warming Mat, 120 Volt, 840 Watt, Dimensions: 20 inch x 42.7 foot, 70 ft². Used as an extension, does not include Thermostat
Also known as: 715629005663, QUICKNET-070X-1
Specifications
Wattage: | 840 |
Volts AC: | 120 |
Length: | 42.700 ft |
Wattage: | 840 |
Length: | 42.700 ft |
Volts AC: | 120 |
Customer Reviews
No reviews for this product
(0)