This product has been discontinued.
Floor Warming Mat, 60 ft², 120V
Item #: 579321
Cat #: QUICKNET-060X-1
UPC: 715629005656
Sign In or Register to view pricing and more.
Documents & Guides
Floor Warming Mat, 120 Volt, 720 Watt, Dimensions: 20 inch x 36.4 foot, 60 ft². Used as an extension, does not include Thermostat
Overview
Floor Warming Mat, 120 Volt, 720 Watt, Dimensions: 20 inch x 36.4 foot, 60 ft². Used as an extension, does not include Thermostat
Also known as: 715629005656, QUICKNET-060X-1
Specifications
Volts AC: | 120 |
Wattage: | 720 |
Length: | 36.400 ft |
Volts AC: | 120 |
Length: | 36.400 ft |
Wattage: | 720 |
Customer Reviews
No reviews for this product
(0)