QuickNet Extension Kit, 120 V

Item #: 579320

Cat #: QUICKNET-050X-1

UPC: 715629006547

Sign In or Register to view pricing and more.
Documents & Guides
QUICKNET-050X-1 Floor Heating Mat, 20 in x 30.5 ft., W/O Thermostat

Overview

QUICKNET-050X-1 Floor Heating Mat, 20 in x 30.5 ft., W/O Thermostat
Also known as: 715629006547, QUICKNET-050X-1

Specifications

Wattage: 600
Volts AC: 120
Wattage: 600
Volts AC: 120

Customer Reviews

No reviews for this product
(0)