This product has been discontinued.
Floor Warming Mat, 45 ft², 120V
Item #: 579319
Cat #: QUICKNET-045X-1
UPC: 715629005632
Sign In or Register to view pricing and more.
Documents & Guides
Floor Warming Mat, 120 Volt, 540 Watt, Dimensions: 20 inch x 27.5 foot, 45 ft². Used as an extension, does not include Thermostat
Overview
Floor Warming Mat, 120 Volt, 540 Watt, Dimensions: 20 inch x 27.5 foot, 45 ft². Used as an extension, does not include Thermostat
Also known as: 715629005632, QUICKNET-045X-1
Specifications
Wattage: | 540 |
Volts AC: | 120 |
Length: | 27.500 ft |
Wattage: | 540 |
Length: | 27.500 ft |
Volts AC: | 120 |
Customer Reviews
No reviews for this product
(0)