This product has been discontinued.
Floor Warming Mat, 40 ft², 120V
Item #: 579317
Cat #: QUICKNET-040X-1
UPC: 715629005625
Sign In or Register to view pricing and more.
Documents & Guides
Floor Warming Mat, 120 Volt, 480 Watt, Dimensions: 20 inch x 24.3 foot, 40 ft². Used as an extension, does not include Thermostat
Overview
Floor Warming Mat, 120 Volt, 480 Watt, Dimensions: 20 inch x 24.3 foot, 40 ft². Used as an extension, does not include Thermostat
Also known as: 715629005625, QUICKNET-040X-1
Specifications
Volts AC: | 120 |
Wattage: | 480 |
Length: | 24.300 ft |
Volts AC: | 120 |
Length: | 24.300 ft |
Wattage: | 480 |
Customer Reviews
No reviews for this product
(0)