This product has been discontinued.
Floor Warming Mat, 30 ft², 120V
Item #: 579315
Cat #: QUICKNET-030X-1
UPC: 715629005601
Sign In or Register to view pricing and more.
Documents & Guides
Floor Warming Mat, 120 Volt, 360 Watt, Dimensions: 20 inch x 18.4 foot, 30 ft². Used as an extension, does not include Thermostat
Overview
Floor Warming Mat, 120 Volt, 360 Watt, Dimensions: 20 inch x 18.4 foot, 30 ft². Used as an extension, does not include Thermostat
Also known as: 715629005601, QUICKNET-030X-1
Specifications
Volts AC: | 120 |
Wattage: | 360 |
Length: | 18.400 ft |
Volts AC: | 120 |
Length: | 18.400 ft |
Wattage: | 360 |
Customer Reviews
No reviews for this product
(0)