Floor Warming Mat, 25 ft², 120V

Item #: 579314

Cat #: QUICKNET-025X-1

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Floor Warming Mat, 120 Volt, 300 Watt, Dimensions: 20 inch x 15.1 foot, 25 ft². Used as an extension, does not include Thermostat

Overview

Floor Warming Mat, 120 Volt, 300 Watt, Dimensions: 20 inch x 15.1 foot, 25 ft². Used as an extension, does not include Thermostat
Also known as: QUICKNET-025X-1

Specifications

Volts AC: 120
Wattage: 300
Length: 15.100 in
Volts AC: 120
Length: 15.100 in
Wattage: 300

Customer Reviews

No reviews for this product
(0)