Floor Warming Mat, 15 ft², 120V

Item #: 579313

Cat #: QUICKNET-015X-1

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Floor Warming Mat, 120 Volt, 180 Watt, Dimensions: 20 inch x 9.2 foot, 15 ft². Used as an extension, does not include Thermostat

Overview

Floor Warming Mat, 120 Volt, 180 Watt, Dimensions: 20 inch x 9.2 foot, 15 ft². Used as an extension, does not include Thermostat
Also known as: QUICKNET-015X-1

Specifications

Volts AC: 120
Wattage: 180
Length: 9.200 ft
Volts AC: 120
Length: 9.200 ft
Wattage: 180

Customer Reviews

No reviews for this product
(0)