SLIM 18W NEUTRAL LED 120V PC WALLMOUNT BRONZE

Item #: 578865

Cat #: SLIM18N/PC

UPC: 019813040851

Sign In or Register to view pricing and more.
Documents & Guides
SLIM 18W NEUTRAL LED 120V PC WALLMOUNT BRONZE

Overview

SLIM 18W NEUTRAL LED 120V PC WALLMOUNT BRONZE
Full cutoff, fully shielded LED wallpack Can be used as a downlight or uplight. Contractor friendly features for easy installation. 100,000-hour LED Life. 5-Year Warranty.
Also known as: 019813040851, SLIM18N/PC

Specifications

Wattage: 18
Color: Bronze
Light Technology: LED
Wattage: 18
Light Technology: LED
Color: Bronze

Customer Reviews

No reviews for this product
(0)