GD DTSS NF 2P3W 240V 100A N3R

Item #: 57864

Cat #: DTGNF223NR

UPC: 783643521780

Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Circuit Protection General Duty Safety Switches. Type ENCLOSED, SAFETY SWITCH Std UL V. Rating 240V A. Rating 100A Wattage 3W No. Of Poles 2P F. Rating 60Hz Action DOUBLE THROW Material 304SS Enclosure TYPE 3R. 2-3 point mounting holes. O. Cycles 10000 O. Temperature (-20F-120F) AMBIENT TEMPERATUREEnvironmental Conditions OUTDOOR

Overview

Siemens Low Voltage Circuit Protection General Duty Safety Switches. Type ENCLOSED, SAFETY SWITCH Std UL V. Rating 240V A. Rating 100A Wattage 3W No. Of Poles 2P F. Rating 60Hz Action DOUBLE THROW Material 304SS Enclosure TYPE 3R. 2-3 point mounting holes. O. Cycles 10000 O. Temperature (-20F-120F) AMBIENT TEMPERATUREEnvironmental Conditions OUTDOOR
Also known as: 783643521780, DTGNF223NR

Specifications

Volts DC: 250
Poles: 2
Amps: 100
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Amps: 100
Volts AC: 240
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)