
Sign In or Register to view pricing and more.
Documents & Guides
Panduct® type NNC divider wall, 3.00" (75mm) nominal duct height, 2M lenght, halogen-free, white.
Overview
Panduct® type NNC divider wall, 3.00" (75mm) nominal duct height, 2M lenght, halogen-free, white.
Also known as: 074983422050, NNC75DWH2
Specifications
Length: | 2 m |
Width: | 75 mm |
Color: | White |
Material: | Halogen-Free Polyphenylene Oxide |
Length: | 2 m |
Color: | White |
Width: | 75 mm |
Material: | Halogen-Free Polyphenylene Oxide |
Customer Reviews
No reviews for this product
(0)