LD10 Surface Raceway Channel, 1-1/2" W x .94" D x 6' L, White

Item #: 57810

Cat #: LD10WH6-A

UPC: 074983586165

LD10 1-Piece Surface Raceway Channel, 1-1/2" W x .94" D x 6' L, White2, Latching
Sign In or Register to view pricing and more.

No associated products found.

Overview

LD10 1-Piece Surface Raceway Channel, 1-1/2" W x .94" D x 6' L, White2, Latching
LD non-metallic series low voltage, one-piece hinged design, single channel surface raceway shall include adhesive backing and shall be made of impact resistant material with a smooth finish that shall not scratch, peel or corrode. The raceway shall include an assortment of bend radius and standard fittings that complement the offering to help route, protect and conceal low voltage data, voice and video cabling. LD raceway shall be available in three sizes and four standard colors that shall be optimized with the Panduit ® Pan-Net ® communication system.
Also known as: 074983586165, LD10WH6-A

Specifications

Color: White
Material: PVC
Length: 6 ft
Height: 0.940 in
Width: 1.510 in
Color: White
Length: 6 ft
Width: 1.510 in
Material: PVC
Height: 0.940 in

Customer Reviews

No reviews for this product
(0)