98' Cable Kit

Item #: 578012

Cat #: N2C025

UPC: 620713030172

Sign In or Register to view pricing and more.
Documents & Guides
98' Cable Kit, 240V, 1.3A, Coverage: 25 ft².

Overview

98' Cable Kit, 240V, 1.3A, Coverage: 25 ft².
Also known as: 620713030172, N2C025

Specifications

Volts AC: 240
Width: 98 ft
Volts AC: 240
Width: 98 ft

Customer Reviews

No reviews for this product
(0)