Flex Connector, 90°, 4", Type: Squeeze, Zinc Die Cast

Item #: 57799

Cat #: 8510

UPC: 018997085108

Sign In or Register to view pricing and more.
4 inch, 90°, Flex Connector, Material: Zinc Die Cast

Overview

4 inch, 90°, Flex Connector, Material: Zinc Die Cast
90 degree flex ac mc connector. Zinc die-cast. For aluminum and steel flex ac ac90. 4" knockout. Trade size 4". Malleable.
Also known as: 018997085108, 8510

Specifications

Diameter: 4 in
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)