Pole Climbers With 1-1/2" Gaffs Complete Set

Item #: 577960

Cat #: CN1972ARL

UPC: 092644520426

Sign In or Register to view pricing and more.
Pole Climbers, 1-1/2" Gaffs W/ Pads & Straps, 17"-21" Long

Overview

Pole Climbers, 1-1/2" Gaffs W/ Pads & Straps, 17"-21" Long
Klein's Pole Climber set includes the pads, steel sleeves, leg irons, 1-1/2'' gaffs, split rings and nylon calf and ankle straps. The secure sleeve and leg iron connections are adjustable in 1/4'' (6 mm) increments.Contoured leg irons help position gaffs securely and comfortably. The replaceable gaffs firmly attach to the leg iron with a center pin and two TORX® screws. High-grade leather climber pads are cushioned for maximum comfort.Klein Tools has been providing occupational protective equipment to linemen since the first telegraph poles were strung. Klein components should not be interchanged with components made from other manufacturers because Klein cannot guarantee that those components are properly designed or are free of defects in materials or workmanship.
Also known as: 092644520426, CN1972ARL

Specifications

Type: Pole, Climber
Material: Leather
Color: Tan
Standards: California Proposition 65
Type: Pole, Climber
Color: Tan
Material: Leather
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)