IC Housing, 6"

Item #: 577952

Cat #: B6IC-W

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Universal IC Housing, Diameter: 6 inch, Note: With quick connects

Overview

Universal IC Housing, Diameter: 6 inch, Note: With quick connects
Also known as: B6IC-W

Specifications

Diameter: 6 in
Type: IC Housing
Material: Aluminum
Diameter: 6 in
Material: Aluminum
Type: IC Housing

Customer Reviews

No reviews for this product
(0)